- AC Motor
- Definite Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Phase | Three Phase |
| Full Load Amps | 2.7/1.3 |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Efficiency | 82.5 % |
| Insulation | F |
| Full Load rpm | 1765 rpm |
| Motor Application | Definite Purpose |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 56 |
| Enclosure | TEFC |
| Weight | 29.0 LB |
| EAN or UPC | 786382105600 |

