- AC Motor
- Definite Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 56 |
| Full Load rpm | 1770 rpm |
| Voltage Rating | 230/460 |
| Motor Application | Definite Purpose |
| Insulation | F |
| Full Load Efficiency | 75.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Amps | 1.6/0.8 |
| Poles | 4 |
| Weight | 22.0 LB |
| EAN or UPC | 786382105587 |

