- AC Motor
- Fire Pump Motor Application
- 7 1/2 hp, 5 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 208-230/460 & 190/380 |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2920 rpm, 3495 rpm |
| Full Load Amps | 20.4-18.1/9.1 |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footless |
| Motor Application | Fire Pump |
| Frame | 184JP |
| Hz | 50/60 Hz |
| Full Load Efficiency | 87.5 % |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Insulation | F |
| Poles | 2 |
| Enclosure | ODP |
| Weight | 75.0 LB |
| EAN or UPC | 786382094218 |

