- AC Motor
- Fire Pump Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| C Dimension | 27 1/2 in |
| Phase | Three Phase |
| Voltage Rating | 200/400 |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Full Load Amps | 199/99 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | ODP |
| Insulation | F |
| Full Load rpm | 1785 rpm |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| Motor Application | Fire Pump |
| Frame | 365TS |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 94.1 % |
| Weight | 600.0 LB |
| EAN or UPC | 786382096540 |

