- AC Motor
- Fire Pump Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Full Load Pf | 88.8 |
| Frame Material | Steel |
| Phase | Three Phase |
| Frame | 326TS, 326 |
| Manufacturer Part No. | FF60E1GS |
| Voltage | 575 |
| Service Factor | 1.15 |
| HP | 60 |
| Enclosure | ODP, Drip Proof |
| Drive End Bearing | 6220-J |
| Open End Bearing | 6313-J |
| Duty | Continuous Duty |
| Insulation | F |
| Hz | 60 Hz |
| Poles | 2 |
| Brake Feature | No |
| Design | B |
| C Dimension | 25.7 in |
| Type | FD |
| RPM | 3600 rpm |
| Full Load Efficiency | 93 % |
| Voltage Rating | 575 |
| Full Load Amps | 54 |
| Motor Application | Fire Pump |
| Enclosure Designation | ODP - Open Drip Proof |
| Efficiency Group | Epact Efficient |
| Washdown Duty | No |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load rpm | 3550 rpm, 3560 rpm |
| Weight | 415.0 LB |
| EAN or UPC | 786382026981 |

