- AC Motor
- Fire Pump Motor Application
- 60 hp, 50 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 155-136/68 |
| Poles | 2 |
| Service Factor | 1.15 |
| Drive End Bearing | 45BC03J3 |
| Enclosure | ODP, Drip Proof |
| Full Load Efficiency | 93 % |
| Open End Bearing | 45BC03J3 |
| Full Load rpm | 2960 rpm, 3550 rpm, 3560 rpm |
| Motor Application | Fire Pump |
| Insulation | F |
| C Dimension | 25.7 in |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz, 50/60 Hz |
| Design | B |
| Frame | 326TS, 326 |
| RPM | 3600 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Voltage Rating | 190, 460, 230, 380, 208, 230/460 & 190/380 |
| Weight | 415.0 LB |
| EAN or UPC | 786382026974 |

