- AC Motor
- Fire Pump Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Motor Application | Fire Pump |
| Efficiency Group | Epact Efficient |
| Hz | 60 Hz |
| Type | FD |
| Full Load rpm | 1780 rpm |
| Full Load Efficiency | 93 % |
| Service Factor | 1.15 |
| Open End Bearing | 6203-2Z-J/C3 |
| Voltage | 575 |
| Phase | Three Phase |
| Full Load Pf | 87.5 |
| Manufacturer Part No. | FF50E2GS |
| Insulation | F |
| RPM | 1800 rpm |
| Brake Feature | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 46 |
| Frame | 326TS, 326 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame Material | Steel |
| Duty | Continuous Duty |
| Drive End Bearing | 6205-2Z-J/C3 |
| Washdown Duty | No |
| Enclosure | ODP, Drip Proof |
| Design | B |
| Voltage Rating | 575 |
| C Dimension | 25.7 in |
| Poles | 4 |
| HP | 50 |
| Weight | 415.0 LB |
| EAN or UPC | 786382026882 |

