- AC Motor
- Fire Pump Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Insulation | F |
| RPM | 3600 rpm |
| Voltage Rating | 200/400 |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Motor Application | Fire Pump |
| Duty | Continuous Duty |
| Full Load rpm | 3560 rpm |
| Phase | Three Phase |
| Enclosure | ODP |
| Mounting | Horizontal - Footless |
| Frame | 324JP |
| Full Load Amps | 134/67 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 385.0 LB |
| EAN or UPC | 786382096946 |

