- AC Motor
- Fire Pump Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Design | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6313-J |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Enclosure | ODP, Drip Proof |
| Motor Application | Fire Pump |
| Voltage Rating | 575 |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Drive End Bearing | 6313-J |
| Full Load rpm | 3560 rpm |
| HP | 50 |
| Insulation | F |
| Full Load Efficiency | 92.4 % |
| Poles | 2 |
| C Dimension | 38.8 in |
| Frame | 324JP, 324 |
| Full Load Amps | 46 |
| Weight | 400.0 LB |
| EAN or UPC | 786382026868 |

