- AC Motor
- Fire Pump Motor Application
- 50 hp, 40 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Full Load Efficiency | 92.4 % |
| Drive End Bearing | 45BC03J3 |
| Frame | 324TS, 324 |
| Enclosure | ODP, Drip Proof |
| Design | B |
| Phase | Three Phase |
| Open End Bearing | 45BC03J3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Service Factor | 1.15 |
| Full Load rpm | 2960 rpm, 3555 rpm, 3565 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Fire Pump |
| Full Load Amps | 129-116/58 |
| C Dimension | 25.7 in |
| RPM | 3600 rpm |
| Insulation | F |
| Hz | 60 Hz, 50/60 Hz |
| Duty | Continuous Duty |
| Weight | 385.0 LB |
| EAN or UPC | 786382026844 |

