- AC Motor
- Fire Pump Motor Application
- 40 hp, 30 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 93.6 % |
| Frame | 324TS, 324 |
| Design | B |
| Open End Bearing | 6203-2RS-J/C3 |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Enclosure | ODP, Drip Proof |
| Motor Application | Fire Pump |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 25.7 in |
| Poles | 4 |
| Insulation | F |
| Full Load Amps | 102-91/46 |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load rpm | 1480 rpm, 1780 rpm |
| Drive End Bearing | 6203-2RS-J/C3 |
| Weight | 385.0 LB |
| EAN or UPC | 786382026783 |

