- AC Motor
- Fire Pump Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| C Dimension | 29 in |
| Poles | 2 |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 106/53 |
| Mounting | Horizontal - Footless |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 200/400 |
| Full Load rpm | 3555 rpm |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Frame | 286JP |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Weight | 350.0 LB |
| EAN or UPC | 786382096496 |

