- AC Motor
- Fire Pump Motor Application
- 40 hp, 30 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 93 % |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 286TS |
| Full Load Amps | 90/45 |
| Mounting | Horizontal - Footed |
| Motor Application | Fire Pump |
| Insulation | F |
| Enclosure | ODP |
| Voltage Rating | 230/460 & 190/380 |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load rpm | 2965 rpm, 3560 rpm |
| Weight | 325.0 LB |
| EAN or UPC | 786382107888 |

