- AC Motor
- Fire Pump Motor Application
- 30 hp, 25 hp
- 1800 rpm
- Three Phase
| Motor Application | Fire Pump |
| Design | B |
| Full Load rpm | 1470 rpm, 1775 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Full Load Efficiency | 92.4 % |
| Insulation | F |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Poles | 4 |
| Enclosure | ODP, Drip Proof |
| Duty | Continuous Duty |
| Open End Bearing | 6212-2Z-J |
| Hz | 60 Hz, 50/60 Hz |
| C Dimension | 23 1/2 in |
| Frame | 286TS, 286 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 78-71/35 |
| Drive End Bearing | 6215-2Z-J |
| Weight | 325.0 LB |
| EAN or UPC | 786382026691 |

