- AC Motor
- Fire Pump Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Duty | Continuous Duty |
| Insulation | F |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Design | B |
| Frame | 284JP, 284 |
| Poles | 2 |
| Full Load Amps | 27.9 |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3560 rpm |
| Drive End Bearing | 6203-2RS-J/C3 |
| C Dimension | 29 |
| Full Load Efficiency | 91 % |
| Open End Bearing | 6203-2RS-J/C3 |
| HP | 30 |
| Enclosure | ODP, Drip Proof |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Weight | 230.0 LB |
| EAN or UPC | 786382026684 |

