- AC Motor
- Fire Pump Motor Application
- 30 hp, 25 hp
- 3600 rpm
- Three Phase
| Frame | 284JP |
| Full Load Amps | 79-68/34 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Full Load rpm | 2960 rpm, 3560 rpm |
| Full Load Efficiency | 92.4 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Motor Application | Fire Pump |
| Hz | 50/60 Hz |
| C Dimension | 29 in |
| Mounting | Horizontal - Footless |
| Insulation | F |
| RPM | 3600 rpm |
| Weight | 300.0 LB |
| EAN or UPC | 786382096434 |

