- AC Motor
- Fire Pump Motor Application
- 30 hp, 25 hp
- 3600 rpm
- Three Phase
| Frame | 284TS, 284 |
| Poles | 2 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | ODP, Drip Proof |
| Full Load rpm | 2960 rpm, 3560 rpm |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Insulation | F |
| C Dimension | 23.5 |
| Full Load Amps | 80-70/35 |
| Open End Bearing | 6207-2Z-J/C3 |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 300.0 LB |
| EAN or UPC | 786382026660 |

