- AC Motor
- Fire Pump Motor Application
- 300 hp, 250 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| RPM | 3600 rpm |
| Hz | 50/60 Hz |
| Full Load Efficiency | 95 % |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Service Factor | 1.15 |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| Frame | 445TS |
| C Dimension | 36 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 460 & 380 |
| Full Load rpm | 2965 rpm, 3565 rpm |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Amps | 326 |
| Weight | 1200.0 LB |
| EAN or UPC | 786382120443 |

