- AC Motor
- Fire Pump Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 284TS, 284 |
| Duty | Continuous Duty |
| Insulation | F |
| Frame Material | Steel |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Design | B |
| Full Load rpm | 1775 rpm |
| C Dimension | 23 1/2 in |
| Type | FD |
| Open End Bearing | 6203-2Z-J/C3 |
| Voltage | 575 |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| HP | 25 |
| Drive End Bearing | 6205-2Z-J/C3 |
| RPM | 1800 rpm |
| Brake Feature | No |
| Full Load Amps | 24.4 |
| Enclosure | ODP, Drip Proof |
| Washdown Duty | No |
| Full Load Pf | 83.8 |
| Manufacturer Part No. | FF25E2GS |
| Motor Application | Fire Pump |
| Efficiency Group | Epact Efficient |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Weight | 300.0 LB |
| EAN or UPC | 786382026608 |

