- AC Motor
- Fire Pump Motor Application
- 25 hp, 20 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Duty | Continuous Duty |
| C Dimension | 28.2 in |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Full Load Efficiency | 91 % |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Full Load rpm | 2935 rpm, 3535 rpm |
| Mounting | Horizontal - Footless |
| Frame | 256JP |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Full Load Amps | 67-58/28.9 |
| Enclosure | ODP |
| Weight | 160.0 LB |
| EAN or UPC | 786382096397 |

