- AC Motor
- Fire Pump Motor Application
- 25 hp, 20 hp
- 3600 rpm
- Three Phase
| C Dimension | 23.1 |
| Poles | 2 |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Full Load Amps | 66-58/29 |
| Open End Bearing | 6211-2Z-J/C3 |
| Full Load rpm | 2930 rpm, 3535 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Fire Pump |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP, Drip Proof |
| Frame | 256T, 256 |
| Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Hz | 60 Hz, 50/60 Hz |
| Drive End Bearing | 6311-2Z-J/C3 |
| Insulation | F |
| Design | B |
| Weight | 160.0 LB |
| EAN or UPC | 786382026561 |

