- AC Motor
- Fire Pump Motor Application
- 250 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Voltage | 575 |
| Efficiency Group | Epact Efficient |
| Manufacturer Part No. | FF250E2GS |
| Poles | 4 |
| Frame | 445TS, 445 |
| Motor Application | Fire Pump |
| Voltage Rating | 575 |
| Full Load Amps | 225 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Open End Bearing | 6203-2RS-J/C3 |
| Insulation | F |
| Drive End Bearing | 6203-2RS-J/C3 |
| Washdown Duty | No |
| Design | B |
| Full Load Pf | 88.9 |
| Type | FR |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 250 |
| Full Load rpm | 1780 rpm |
| Frame Material | Cast Iron |
| Enclosure | ODP, Drip Proof |
| Brake Feature | No |
| RPM | 1800 rpm |
| C Dimension | 36 in |
| Phase | Three Phase |
| Full Load Efficiency | 95.4 % |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 1200.0 LB |
| EAN or UPC | 786382026530 |

