- AC Motor
- Fire Pump Motor Application
- 250 hp, 200 hp
- 1800 rpm
- Three Phase
| Frame | 445TS |
| Poles | 4 |
| Insulation | F |
| Voltage Rating | 460 & 380 |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Motor Application | Fire Pump |
| Full Load Amps | 281 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1480 rpm, 1780 rpm |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 95.4 % |
| Frame Material | Cast Iron |
| Weight | 1700.0 LB |
| EAN or UPC | 786382097530 |

