- AC Motor
- Fire Pump Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1765 rpm |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Voltage Rating | 200/400 |
| Poles | 4 |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Frame | 256T |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 91 % |
| Hz | 60 Hz |
| Full Load Amps | 58/29.1 |
| Weight | 170.0 LB |
| EAN or UPC | 786382096380 |

