- AC Motor
- Fire Pump Motor Application
- 20 hp
- Three Phase
- 60 Hz
| Insulation | F |
| Mounting | Horizontal - Footless |
| Enclosure | ODP |
| Voltage Rating | 200/400 |
| C Dimension | 27.6 in |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 90.2 % |
| Full Load rpm | 3535 rpm |
| Phase | Three Phase |
| Full Load Amps | 54/27.1 |
| Motor Application | Fire Pump |
| Frame | 254JP |
| Duty | Continuous Duty |
| Weight | 160.0 LB |
| EAN or UPC | 786382096373 |

