- AC Motor
- Fire Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Voltage Rating | 200/400 |
| Frame | 254T |
| Insulation | F |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Amps | 54/26.9 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3535 rpm |
| Motor Application | Fire Pump |
| Weight | 160.0 LB |
| EAN or UPC | 786382096366 |

