- AC Motor
- Fire Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Open End Bearing | 40BC02J3 |
| Voltage Rating | 575 |
| Full Load Efficiency | 90.2 % |
| HP | 20 |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Motor Application | Fire Pump |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Hz | 60 Hz |
| Drive End Bearing | 40BC02J3 |
| Enclosure | ODP, Drip Proof |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254JP, 254 |
| Design | B |
| Full Load Amps | 18.9 |
| Poles | 2 |
| Full Load rpm | 3540 rpm |
| Insulation | F |
| Weight | 160.0 LB |
| EAN or UPC | 786382026455 |

