- AC Motor
- Fire Pump Motor Application
- 20 hp, 15 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2945 rpm, 3540 rpm |
| Full Load Efficiency | 90.2 % |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Mounting | Horizontal - Footless |
| Full Load Amps | 54-47/23.6 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Frame | 254JP |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Motor Application | Fire Pump |
| Weight | 160.0 LB |
| EAN or UPC | 786382096359 |

