- AC Motor
- Fire Pump Motor Application
- 20 hp, 15 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Hz | 60 Hz, 50/60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure | ODP, Drip Proof |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Frame | 254T, 254 |
| Insulation | F |
| Design | B |
| C Dimension | 22.5 |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| RPM | 3600 rpm |
| Full Load rpm | 2940 rpm, 3530 rpm, 3540 rpm |
| Drive End Bearing | 6309-2Z-J/C3 |
| Open End Bearing | 6207-2Z-J/C3 |
| Motor Application | Fire Pump |
| Duty | Continuous Duty |
| Full Load Amps | 54-47/23.6 |
| Poles | 2 |
| Weight | 150.0 LB |
| EAN or UPC | 786382026431 |

