- AC Motor
- Fire Pump Motor Application
- 200 hp, 150 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 45BC03J3 |
| Frame | 444TS, 444 |
| Poles | 2 |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| C Dimension | 36 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz, 50/60 Hz |
| Voltage Rating | 460, 380, 460 & 380 |
| Service Factor | 1.15 |
| Full Load Efficiency | 94.5 % |
| Full Load rpm | 2970 rpm, 3560 rpm, 3565 rpm |
| Insulation | F |
| Enclosure | ODP, Drip Proof |
| Duty | Continuous Duty |
| Frame Material | Cast Iron |
| Full Load Amps | 225 |
| RPM | 3600 rpm |
| Open End Bearing | 45BC03J3 |
| Weight | 1100.0 LB |
| EAN or UPC | 786382026394 |

