- AC Motor
- Fire Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footless |
| Insulation | F |
| Frame | 215, 215JP |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 15 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Open End Bearing | 6203-2RS-J/C3 |
| Motor Application | Fire Pump |
| Full Load Amps | 14.5 |
| Voltage Rating | 575 |
| Design | B |
| Drive End Bearing | 6203-2RS-J/C3 |
| C Dimension | 24 |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Poles | 2 |
| Enclosure | ODP, Drip Proof |
| Full Load rpm | 3495 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Weight | 140.0 LB |
| EAN or UPC | 786382026349 |

