- AC Motor
- Fire Pump Motor Application
- 15 hp, 10 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Insulation | F |
| Duty | Continuous Duty |
| C Dimension | 24.1 in |
| Full Load Amps | 41-36/18.1 |
| Voltage Rating | 208-230/460 & 190/380 |
| Hz | 50/60 Hz |
| Frame | 215JP |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal - Footless |
| Poles | 2 |
| Full Load rpm | 2920 rpm, 3490 rpm |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Weight | 140.0 LB |
| EAN or UPC | 786382094614 |

