- AC Motor
- Fire Pump Motor Application
- 150 hp, 125 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Frame Material | Cast Iron |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Fire Pump |
| Frame | 444TS, 444 |
| Drive End Bearing | 6203 |
| Enclosure | ODP, Drip Proof |
| Hz | 60 Hz, 50/60 Hz |
| Poles | 4 |
| Full Load rpm | 1485 rpm, 1785 rpm |
| Voltage Rating | 460, 380, 460 & 380 |
| Full Load Amps | 171 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6203 |
| RPM | 1800 rpm |
| Design | B |
| C Dimension | 36 in |
| Weight | 1100.0 LB |
| EAN or UPC | 786382026325 |

