- AC Motor
- Fire Pump Motor Application
- 150 hp, 125 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Full Load Amps | 165 |
| Full Load Efficiency | 93.6 % |
| Drive End Bearing | 6203-2RS-J/C3 |
| Open End Bearing | 6203-2RS-J/C3 |
| Duty | Continuous Duty |
| Insulation | F |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 405TS, 405 |
| Poles | 2 |
| C Dimension | 31 |
| Motor Application | Fire Pump |
| Full Load rpm | 2960 rpm, 3560 rpm |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | ODP, Drip Proof |
| Service Factor | 1.15 |
| Voltage Rating | 460, 380, 460 & 380 |
| Weight | 800.0 LB |
| EAN or UPC | 786382026301 |

