- AC Motor
- Fire Pump Motor Application
- 10 hp, 7 1/2 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Horizontal - Footless |
| Insulation | F |
| Full Load rpm | 2910 rpm, 3500 rpm |
| Frame | 213JP |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Motor Application | Fire Pump |
| Poles | 2 |
| Full Load Amps | 27.5-25.3/12.6 |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Efficiency | 88.5 % |
| Weight | 110.0 LB |
| EAN or UPC | 786382094744 |

