- AC Motor
- Fire Pump Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1785 rpm |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Amps | 261/130 |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Frame | 404TS |
| Insulation | F |
| Poles | 4 |
| Voltage Rating | 200/400 |
| Enclosure | ODP |
| Full Load Efficiency | 94.5 % |
| Weight | 750.0 LB |
| EAN or UPC | 786382096717 |

