- AC Motor
- Fire Pump Motor Application
- 100 hp, 75 hp
- 1800 rpm
- Three Phase
| Open End Bearing | 6203-2RS-J/C3 |
| Duty | Continuous Duty |
| Insulation | F |
| Drive End Bearing | 6203-2RS-J/C3 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Motor Application | Fire Pump |
| Full Load Efficiency | 94.5 % |
| C Dimension | 29 1/2 in |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1.15 |
| Full Load rpm | 1480 rpm, 1785 rpm |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Frame | 404TS, 404 |
| Frame Material | Cast Iron |
| Poles | 4 |
| Design | B |
| Full Load Amps | 226/113 |
| Enclosure | ODP, Drip Proof |
| Weight | 750.0 LB |
| EAN or UPC | 786382026158 |

