- AC Motor
- Fire Pump Motor Application
- 100 hp, 75 hp
- 3600 rpm
- Three Phase
| Frame | 365JP |
| Insulation | F |
| C Dimension | 30 1/2 in |
| Voltage Rating | 230/460 & 190/380 |
| Duty | Continuous Duty |
| Full Load rpm | 2945 rpm, 3540 rpm |
| Hz | 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal - Footless |
| Motor Application | Fire Pump |
| Full Load Efficiency | 93 % |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Poles | 2 |
| Full Load Amps | 227/113 |
| Enclosure | ODP |
| Phase | Three Phase |
| Weight | 600.0 LB |
| EAN or UPC | 786382096328 |

