- AC Motor
- Fire Pump Motor Application
- 100 hp, 75 hp
- 3600 rpm
- Three Phase
| Drive End Bearing | 6203-2RS-J/C3 |
| Full Load Efficiency | 93.6 % |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | ODP, Drip Proof |
| Full Load Amps | 225/112 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Insulation | F |
| Service Factor | 1.15 |
| Motor Application | Fire Pump |
| Open End Bearing | 6203-2RS-J/C3 |
| Frame | 365TS, 365 |
| Frame Material | Cast Iron |
| Design | B |
| C Dimension | 27.5 |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Poles | 2 |
| Full Load rpm | 2970 rpm, 3565 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 600.0 LB |
| EAN or UPC | 786382026127 |

