- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Insulation | F |
| Enclosure | TEFC |
| Voltage Rating | 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 30.8 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Frame | 215T |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Poles | 4 |
| Full Load rpm | 1715 rpm |
| Weight | 150.0 LB |
| EAN or UPC | 786382115265 |

