- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Single Phase
| Insulation | F |
| Full Load rpm | 1725 rpm, 1735 rpm |
| Voltage Rating | 230 |
| Drive End Bearing | SAB OR SLV |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose, Farm Duty |
| Hz | 60 Hz |
| Open End Bearing | SAB OR SLV |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Enclosure | Totally Enclosed, TEFC |
| HP | 10 |
| Full Load Amps | 41 |
| Frame | 215TC, 215 |
| Poles | 4 |
| Mounting | Horizontal Mount |
| Weight | 215.0 LB |
| EAN or UPC | 786382026011 |

