- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Single Phase
applications
- Farm-duty motors for powering agitators, augers, compressors, conveyors, feeders and hay hoists. Hoists torque motors are used on barn cleaners, manure pumps and silo unloaders.
features
- Totally enclosed fan-cooled
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Class B insulation
- Reversible rotation
- Continuous duty
- F1 assembly
- 140 through 210T frames have steel frames and steel welded bases
- Die-cast aluminum brackets with steel bearing inserts.
- Steel fan cover guard and conduit box
- Nonregreasable, double-shielded bearings
- Shaft slinger on 140 to 210T frame
- Capacitor start-capacitor run 3 hp to 10 hp
| Motor Shaft Size | 1 3/8 in |
| Design | L |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Voltage Rating | 230 |
| Frame | 215T, 215 |
| Enclosure | Totally Enclosed, TE |
| Poles | 4 |
| Mounting | Horizontal Mount |
| Full Load Amps | 30 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1 |
| Full Load Efficiency | 86.1 % |
| Motor Shaft Length | 3 3/8 in |
| HP | 7 1/2 |
| RPM | 1800 rpm |
| Motor Application | General Purpose, Farm Duty |
| Enclosure Designation | TE - Totally Enclosed |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Open End Bearing | 6201 |
| Phase | Single Phase |
| Voltage | 230 |
| Full Load rpm | 1740 rpm |
| C Dimension | 22 in |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Insulation | F |
| Drive End Bearing | 6201 |
| Type | Tma |
| Weight | 147.0 LB |
| EAN or UPC | 786382025991 |

