- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Mounting | Horizontal Mount |
| Motor Application | General Purpose, Farm Duty |
| Service Factor | 1 |
| Poles | 4 |
| HP | 3 |
| Frame | 184, 184T |
| Hz | 60 Hz |
| Design | L |
| Full Load Efficiency | 79.6 % |
| Full Load rpm | 1740 rpm |
| Insulation | F |
| Voltage Rating | 230 |
| Full Load Amps | 14.5 |
| Duty | Continuous Duty |
| Open End Bearing | SAB OR SLV |
| RPM | 1800 rpm |
| Drive End Bearing | SAB OR SLV |
| Enclosure Designation | TE - Totally Enclosed |
| Phase | Single Phase |
| Enclosure | Totally Enclosed, TE |
| C Dimension | 17.1 in |
| Weight | 74.0 LB |
| EAN or UPC | 786382025946 |

