- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Motor Application | General Purpose, Aeration Fan |
| Mounting | Rigid Base |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 14.9 |
| Duty | Continuous Duty |
| C Dimension | 13.7 in |
| Service Factor | 1 |
| Phase | Single Phase |
| Full Load Efficiency | 78.5 % |
| Insulation | B |
| Frame | 145TZ, 145 |
| HP | 3 |
| Hz | 60 Hz |
| Voltage Rating | 230 |
| Design | L |
| Poles | 2 |
| Full Load rpm | 3450 rpm |
| Enclosure | TEAO |
| RPM | 3600 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Weight | 42.0 LB |
| EAN or UPC | 786382025939 |

