- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 3/1.5 & 2.7-2.6/1.3 |
| RPM | 1800 rpm |
| Voltage Rating | 190/380 & 208-230/460 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Service Factor | 1 |
| Thermal Protection | Manual Reset |
| Insulation | F |
| Mounting | N-Flange |
| Frame | 56Y |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 11.7 in |
| Hz | 50/60 Hz |
| Poles | 4 |
| Weight | 27.0 LB |
| EAN or UPC | 786382090067 |

