- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Enclosure | TEFC |
| Full Load Amps | 11.4/5.7 |
| Full Load rpm | 1725 rpm |
| Thermal Protection | Manual Reset |
| Voltage Rating | 115/230 |
| Poles | 4 |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Mounting | Rigid |
| RPM | 1800 rpm |
| Full Load Efficiency | 69 % |
| Frame | 56C |
| Weight | 30.0 LB |
| EAN or UPC | 786382117047 |

