- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
applications
- Designed specifically for powering aeration fans used for farm grain storage
features
- Class B insulation on 56Z frame
- Class F insulation 143T frame
- Keyed shaft drilled on center 1" deep and tapped 1/4" UNC
- 56Z frame motors have nonstandard 7/8" dia. keyed shaft
| Frame | 56, 56Z |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Insulation | B |
| Brake Feature | No |
| Phase | Single Phase |
| Mounting | Rigid Base, Rigid |
| Full Load Efficiency | 71.1 % |
| Thermal Protection | Automatic Reset |
| Motor Shaft Size | 5/8 in |
| Motor Application | General Purpose, Aeration Fan |
| Full Load Amps | 11/5.5 |
| Poles | 2 |
| Service Factor | 1 |
| Type | SN |
| Voltage | 115/230 |
| Full Load rpm | 3450 rpm |
| HP | 3/4 |
| Washdown Duty | No |
| Voltage Rating | 230, 115/230, 115 |
| Mounting Style | F-1 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| RPM | 3600 rpm |
| Enclosure | TEAO |
| C Dimension | 10.3 in |
| Duty | Continuous Duty |
| Weight | 25.0 LB |
| EAN or UPC | 786382025878 |

