- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Hz | 50/60 Hz |
| Full Load Efficiency | 86.5 % |
| Frame | 56Y |
| Insulation | B |
| Service Factor | 1.15 |
| Full Load Amps | 4.5-4.5/2.2 & 4.5/2.2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 & 190/380 |
| Thermal Protection | Manual Reset |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Duty | Continuous Duty |
| Poles | 4 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Phase | Three Phase |
| Mounting | N-Flange |
| C Dimension | 13.9 in |
| Weight | 38.0 LB |
| EAN or UPC | 786382117146 |

