- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Mounting | Rigid |
| Full Load Efficiency | 83.8 % |
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Motor Application | General Purpose |
| Voltage Rating | 115/230 |
| Enclosure | TEAO |
| Phase | Single Phase |
| Frame | 56 |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| Insulation | B |
| Full Load Amps | 13.6/6.8 |
| Hz | 60 Hz |
| Service Factor | 1.3 |
| RPM | 1800 rpm |
| Weight | 40.0 LB |
| EAN or UPC | 786382126247 |

