- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Mounting | Rigid Base, Rigid |
| Phase | Single Phase |
| Frame | 56 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| HP | 1 1/2 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Voltage Rating | 230, 115/230, 115 |
| Thermal Protection | Automatic Reset |
| Full Load Efficiency | 85 % |
| Insulation | B |
| Enclosure | TEAO |
| Motor Application | General Purpose, Farm Duty |
| RPM | 1800 rpm |
| Poles | 4 |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| Service Factor | 1 |
| Duty | Continuous Duty |
| C Dimension | 12.8 |
| Full Load Amps | 13/6.5 |
| Weight | 42.0 LB |
| EAN or UPC | 786382083496 |

